Shop All Convolute Wheels
Pferd
8" x 2" Convolute Wheel - 3" A.H., SIC Fine (EH) 10SF
Mfr # 48226
Zoro # G506373582
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 in
- Abrasive Material Silicon Carbide
- Density Extra Hard
- Grade Fine
- Max. RPM 3850
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 48226
- Zoro # G506373582
- UPC # 97758482264
- Country of Origin Germany
- Category Convolute Wheels
Dimensions
Diameter | 2 in |
Details
Abrasive Material | Silicon Carbide |
Density | Extra Hard |
Grade | Fine |
Max. RPM | 3850 |
Recommended Speed | 1900 RPM |
Description
Varied application options, for example: Rounding of edges, Fine grinding of implants, Weld dressing of intersections on turbine blades, Removal of processing traces on surgical instruments, Create matte surface finishes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Cartridge Roll, 3/4 x 1-1/2in, 60G (08834183495)
- CLOVER Silicon Carbide Grease, 4A, 600 Grit (233169)
- COBRA CARBIDE Carbide Burr, Single Cut Shape D Regular Length, SD-2, 5/16 (10599)
- NORTON ABRASIVES Flap Disc, Medium, 60 Grit, 5" dia. (66261132142)
- PFERD 6" x 1" Convolute Wheel - 1" A.H. - SiC Fine (H) 9SF (48207)
- PFERD 8" x 1" Convolute Wheel - 3" A.H. - A/O Coarse (MH) 8AM (48213)
- PFERD 8" x 1" Convolute Wheel - 3" A.H. - SiC Fine (MH) 8SF (48214)
- PFERD 6" x 1" Convolute Wheel - 1" A.H. - SiC Fine MW 7SF (48204)
- PFERD Convolute Wheel Adapter (1 Pair) - 3" ID to 5/8" ID (45690)
- PFERD 6" x 1" Convolute Wheel - 1" A.H., SIC Fine (EH) 10SF (48222)
- NORTON ABRASIVES Convolute Wheel, Deburring 6in.x1in., PK3 (66261055204)
- Pferd Convolute Wheels