Shop All Convolute Wheels
Pferd
8" x 2" Convolute Wheel - 3" A.H., A/O Coarse (W) 5AM
Mfr # 48221
Zoro # G606373604
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 8 in
- Width 2 in
- Arbor Hole 3 in
- Abrasive Material Aluminum Oxide
- Density Soft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 48221
- Zoro # G606373604
- UPC # 97758482219
- Country of Origin Germany
- Category Convolute Wheels
Dimensions
Diameter | 8 in |
Width | 2 in |
Details
Arbor Hole | 3 in |
Abrasive Material | Aluminum Oxide |
Density | Soft |
Grade | Coarse |
Max. RPM | 3850 |
Recommended Speed | 1900 RPM |
Description
Varied application options, for example: Rounding of edges, Fine grinding of implants, Weld dressing of intersections on turbine blades, Removal of processing traces on surgical instruments, Create matte surface finishes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 150, TS (66623335436)
- VSM Abrasive Roll, AO, 100 Grit, 1"x50 yd., Br (332648)
- WEILER 2" Wire Wheel, .014" Steel Fill, 1/4" Stem (17907)
- 3M CP002-12P Block 3-3/4"x 2-5/8"x1", PK12 (CP002-12P)
- PFERD 8" x 1/2" Convolute Wheel - 3" A.H. - SiC Fine (MH) 8SF (48210)
- PFERD 8" x 1/2" Convolute Wheel - 3" A.H. - A/O Coarse (MH) 8AM (48209)
- PFERD 8" x 1" Convolute Wheel - 3" A.H. - SiC Fine (MH) 8SF (48214)
- PFERD 8" x 1/2" Convolute Wheel - 3" A.H. - SiC Fine (H) 9SF (48211)
- PFERD Convolute Wheel Adapter (1 Pair) - 3" ID to 1" ID (45692)
- PFERD 6" x 1" Convolute Wheel - 1" A.H. - SiC Fine (H) 9SF (48207)
- PFERD 6" x 1" Convolute Wheel - 1" A.H. - SiC Fine MW 7SF (48204)
- Pferd Convolute Wheels