Shop All Convolute Wheels
Pferd
8" x 1/2" Convolute Wheel - 3" A.H., SIC Fine (EH) 10SF
Mfr # 48224
Zoro # G506373605
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 8 in
- Width 1/2 in
- Arbor Hole 3 in
- Abrasive Material Silicon Carbide
- Density Extra Hard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 48224
- Zoro # G506373605
- UPC # 97758482240
- Country of Origin Germany
- Category Convolute Wheels
Dimensions
Diameter | 8 in |
Width | 1/2 in |
Details
Arbor Hole | 3 in |
Abrasive Material | Silicon Carbide |
Density | Extra Hard |
Grade | Fine |
Max. RPM | 3850 |
Recommended Speed | 1900 RPM |
Description
Varied application options, for example: Rounding of edges, Fine grinding of implants, Weld dressing of intersections on turbine blades, Removal of processing traces on surgical instruments, Create matte surface finishes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Cylinder, 3/8 In, 1/4 Shank (310-002019)
- 3M CUBITRON Flap Disc, Type 27, 5" dia., 80 Grit (7100104969)
- 3M Film Disc, Gold, 120 Grit, 3 in. Dia, PK50 (7010326978)
- 3M Cloth Belt 341D, 3inx24 in 40 X-weight, 25/pk (7000118848)
- PFERD 8" x 1/2" Convolute Wheel - 3" A.H. - SiC Fine (MH) 8SF (48210)
- PFERD 8" x 1" Convolute Wheel - 3" A.H. - SiC Fine (MH) 8SF (48214)
- PFERD 6" x 1" Convolute Wheel - 1" A.H., SIC Fine (EH) 10SF (48222)
- PFERD Convolute Wheel Adapter (1 Pair) - 3" ID to 5/8" ID (45690)
- PFERD 8" x 1/2" Convolute Wheel - 3" A.H. - A/O Coarse (MH) 8AM (48209)
- PFERD 6" x 1" Convolute Wheel - 1" A.H. - SiC Fine MW 7SF (48204)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 6x1x1, MED (69957397884)
- Pferd Convolute Wheels