Shop All Flap Wheels
Pferd
8" x 1" Unmounted Flap Wheel - 1-3/4" A.H. - Aluminum Oxide - 60 Grit
Mfr # 45642
Zoro # G2667152
product price: $48.79
/ea
Sold in multiples of 2 for $97.58
$97.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 8"
- Grit 60
- Width 1"
- Abrasive Material Aluminum Oxide
- Max RPM 4,700 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 45642
- Zoro # G2667152
- UPC # 097758456425
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 8" |
Width | 1" |
Arbor Hole Size | 1-3/4" |
Details
Item | Unmounted Flap Wheel |
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Max RPM | 4,700 rpm |
Mounting Type | Arbor Hole |
Series | Pferdergonomics |
Description
Unmounted Flap Wheel,60 Grit,8 In.x1 In.x1-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Crimped Wire Wheel Wire Brush, Stem, 3" (96145)
- NORTON ABRASIVES Fiber Disc, 4-1/2 in., Extra Coarse, PK25 (77696008400)
- PFERD 2-3/4" Hand Bottle Brush - Horsehair/Nylon Fill, Twisted Wire Handle (89434)
- ECONOLINE Blast Media, Glass Beads, Size D, 50 lb. (524070Z-50)
- PFERD 5/8" x 5/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 180 Grit (45102)
- PFERD 3" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 320 Grit (45213)
- PFERD Drive Arbor for 8"-10" Flap Wheels - 1/2" Shank (45715)
- PFERD 3/4" x 3/8" Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide - 60 Grit (45154)
- PFERD 1-3/8" x 5/8" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 120 Grit (45228)
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - 120 Grit SiC (45493)
- MERIT Flap Wheel, Non-Woven, 3x1x1/4in Shank (08834131921)
- Pferd Flap Wheels