Shop All Flap Wheels
Pferd
8" x 1" Unmounted Flap Wheel - 1-3/4" A.H. - Aluminum Oxide - 120 Grit
Mfr # 45645
Zoro # G2667128
Sold in multiples of 2 for $115.38
$115.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 8"
- Grit 120
- Width 1"
- Abrasive Material Aluminum Oxide
- Max RPM 4,700 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 45645
- Zoro # G2667128
- UPC # 097758456456
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 8" |
Width | 1" |
Arbor Hole Size | 1-3/4" |
Details
Item | Unmounted Flap Wheel |
Grit | 120 |
Abrasive Material | Aluminum Oxide |
Max RPM | 4,700 rpm |
Mounting Type | Arbor Hole |
Series | Pferdergonomics |
Description
Unmounted Flap Wheel,120 Grit,8 In.x1 In.x1-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 1 1/2" X 2" Sanding Sleeve 36 Grit A/O Sanding Sleeve (SS-024032-036A)
- CLESCO 3/4" X 3/4" 1/4" Shank Sanding Drum Quick Lock Type (SD-012012-04QL)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.5 in Thick, 5/8"-11 Arbor Hole Size (66261009585)
- S&G TOOL AID 9" SANDING BLOCK (SG89810)
- PFERD 4" x 4" POLINOX® Non-Woven Finishing Drum - 3/4" AH, PNG, A/O 180 Grit (43004)
- PFERD 3" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNG Type - A/O 180 Grit (46237)
- PFERD 3/4" x 3/8" Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide - 180 Grit (45157)
- PFERD POLIFLAP® Abrasive Flaps - Aluminum Oxide - Set of 12 Flaps, 2-3/8" x 3" - 220 Grit (45966)
- PFERD 3/8" x 5/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 240 Grit (45082)
- PFERD 5/8" x 5/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 180 Grit (45102)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Interleaf Aluminum Oxide and Nonwoven Mounted Flap Wheel 180/Fine (FW-INT21F)
- Pferd Flap Wheels