Shop All Convolute Wheels
Pferd
8" x 1" Convolute Wheel - 3" A.H. - SiC Fine MW 7SF
Mfr # 48212
Zoro # G2650842
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 8 in
- Width 1 in
- Arbor Hole 3 in
- Abrasive Material Silicon Carbide
- Density Medium-Soft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 48212
- Zoro # G2650842
- UPC # 097758482127
- Country of Origin Germany
- Category Convolute Wheels
Dimensions
Diameter | 8 in |
Width | 1 in |
Details
Arbor Hole | 3 in |
Abrasive Material | Silicon Carbide |
Density | Medium-Soft |
Grade | Fine |
Item | Convolute Wheel,7Sf,8"x1"x3" |
Max. RPM | 3850 |
Recommended Speed | 1900 RPM |
Description
Convolute Wheel,7Sf,8 In.x1 In.x3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING BTS823F, 8" Knotted Wire Wheel, .023 CS, 5/8-1/2" Arbor Hole, 1.687 Trim, .750" Face Width (BTS823F)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 9" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Ceramic (20099)
- ZORO SELECT Cup Brush, Wire 0.020" dia., SS (66254442953)
- WESTWARD Nozzle, Blaster, Ceramic, Size 9/64 In, PK2 (10Z924)
- PFERD 8" x 1/2" Convolute Wheel - 3" A.H. - SiC Fine (MH) 8SF (48210)
- PFERD 8" x 1" Convolute Wheel - 3" A.H. - SiC Fine (MH) 8SF (48214)
- PFERD 6" x 1" Convolute Wheel - 1" A.H. - SiC Fine (H) 9SF (48207)
- PFERD 8" x 1/2" Convolute Wheel - 3" A.H. - A/O Coarse (MH) 8AM (48209)
- PFERD 6" x 1" Convolute Wheel - 1" A.H., SIC Fine (EH) 10SF (48222)
- PFERD Convolute Wheel Adapter (1 Pair) - 3" ID to 5/8" ID (45690)
- DYNABRADE Convolute Whl, 6"dia.x2"x1", S/C, Med (78136)
- Pferd Convolute Wheels