Shop All Convolute Wheels
Pferd
8" x 1" Convolute Wheel - 3" A.H. - SiC Fine (MH) 8SF
Mfr # 48214
Zoro # G2650851
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 8 in
- Width 1 in
- Arbor Hole 3 in
- Abrasive Material Silicon Carbide
- Density Medium-Hard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 48214
- Zoro # G2650851
- UPC # 097758482141
- Country of Origin Germany
- Category Convolute Wheels
Dimensions
Diameter | 8 in |
Width | 1 in |
Details
Arbor Hole | 3 in |
Abrasive Material | Silicon Carbide |
Density | Medium-Hard |
Grade | Fine |
Item | Convolute Wheel,8Sf,8"x1"x3" |
Max. RPM | 3850 |
Recommended Speed | 1900 RPM |
Description
Convolute Wheel,8Sf,8 In.x1 In.x3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES XCAVATOR XX, 4-1/2’’ X 1/8" X 5/8’’-11 PK10 (08X457)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252843596)
- JAZ USA 6" Crimped Bench Wheel, .008" Stainless Steel, 5/8" FW, 1/2" - 2" (23440)
- WEILER Single Spiral Tube Brush, Power, 0.26"dia. (91042)
- PFERD 6" x 1/2" Convolute Wheel - 1" A.H. - SiC Fine (MW) 7SF (48200)
- PFERD Convolute Wheel Adapter (1 Pair) - 3" ID to 5/8" ID (45690)
- PFERD 8" x 1" Convolute Wheel - 3" A.H. - A/O Coarse (MH) 8AM (48213)
- PFERD 6" x 1" Convolute Wheel - 1" A.H., SIC Fine (EH) 10SF (48222)
- PFERD 8" x 1/2" Convolute Wheel - 3" A.H. - SiC Fine (MH) 8SF (48210)
- PFERD 8" x 1/2" Convolute Wheel - 3" A.H. - A/O Coarse (MH) 8AM (48209)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 6x1x1, MED (66261055371)
- Pferd Convolute Wheels