Shop All Hand Files and Rasps
Pferd
8" Wood Rasp, Round - Second Cut
Mfr # 15016
Zoro # G2662228
product price: $19.55
/ea
Sold in multiples of 10 for $195.50
$195.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Application Shaping and Refining Radii, Filing on Internal Radius Profiles
- Cut Type Second
- Profile Name Round
- Recommended Handle 11145, 11145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 15016
- Zoro # G2662228
- UPC # 097758150163
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Diameter | 5/16 in |
Details
Item | Wood Rasp,Round,Second Cut,8" |
Application | Shaping and Refining Radii, Filing on Internal Radius Profiles |
Cut Type | Second |
Profile Name | Round |
Recommended Handle | 11145, 11145 |
Description
Wood Rasp,Round,Second Cut,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISSTON Remgrit 2.5 In. Carbide Grit Hole Saw (G040)
- SUPERCUT 96.875-inch x 1-inch x 0.035 x 4-6 TPI Premium Bimetal Blade (200911)
- WESTWARD Cold Chisel, 1/2 In. x 6-1/2 In. (2AJH7)
- J.W. WINCO JW Winco GN833 50ENEL Toggle Latch (50ENEL)
- PFERD 12" Square File - Bastard Cut (11093)
- PFERD 6-1/4" Three Square Needle File - Knurled Handle, Cut 0 (12009)
- PFERD 4" Square File - Second Cut (11082)
- PFERD 5-1/2" Equalling Needle File - Knurled Handle, Cut 0 (12029)
- PFERD 10" Hand File - Bastard Cut (11042)
- PFERD 12" Flat File - DIY Packaged - Second Cut, with Handle (11014P)
- WESTWARD Flat Files, 10 In, Smooth, Machinists (1NFP7)
- Pferd Cutting and Shaping Tools