Shop All Hand Files and Rasps
Pferd
8" Universal File Rasp - DIY Packaged - Cross/Rasp Cut, with Handle
Mfr # 16056P
Zoro # G2666717
product price: $25.69
/ea
Sold in multiples of 5 for $128.45
$128.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Application Roughing and Sharpening
- Includes Handle
- Width 25/32 in
- Cut Type Cross 1 / Rasp 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 16056P
- Zoro # G2666717
- UPC # 097758002028
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Width | 25/32 in |
Details
Item | Universal File,Rasp w/Handle,DIY,8" |
Application | Roughing and Sharpening |
Includes | Handle |
Cut Type | Cross 1 / Rasp 1 |
Thickness | 13/64 in |
Description
Universal File,Rasp w/Handle,DIY,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #3 3-3/4" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL73)
- LENOX 10 TPI Reciprocating Saw Blades, 50 PK (22761OSB610R)
- OSG HSS End Mill, 17/32in.dia., 1-3/8in.Cut L (5741500)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 Flutes (2LWN1)
- PFERD 4" Square File - Bastard Cut (11081)
- PFERD 6" Three Square File - Bastard Cut (11097)
- PFERD 6" Square File - Smooth Cut (11086)
- PFERD 10" Mill File - Tapered, Smooth Cut (19009)
- PFERD 10" Three Square File - DIY Packaged - Second Cut, with Handle (11104P)
- PFERD 10" Round File - DIY Packaged - Second Cut, with Handle (11071P)
- CRESCENT NICHOLSON Machinists File Set, Ergonomic, 5 piece (22040HNNN)
- Pferd Cutting and Shaping Tools