Shop All Hand Files and Rasps
Pferd
8" Three Square File - Swiss Pattern, Cut 1
Mfr # 12880
Zoro # G2665938
product price: $42.65
/ea
Sold in multiples of 12 for $511.80
$511.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Width 9/16 in
- Cut Type #1
- Profile Name Three Square
- Recommended Handle 11145, 11145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 12880
- Zoro # G2665938
- UPC # 097758128803
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Width | 9/16 in |
Details
Item | Swiss Pattern,Three Square,Cut 1,8" |
Cut Type | #1 |
Profile Name | Three Square |
Recommended Handle | 11145, 11145 |
Description
Swiss Pattern,Three Square,Cut 1,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Snip Tin Crv Aviation Set 3Pc (JL-TS3PCS)
- BLACK & DECKER 20V MAX* Lithium Ion Drill/Driver + 68 Piece Project Kit (LDX120PK)
- DRILL AMERICA 3/4"-10 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 3/4"-10 (T/A54841)
- CRAFTSMAN Sockets, 1/2" Drive 10mm 12 Point Deep S (CMMT44438)
- PFERD 8" File Set - 3 Pieces, Home/Hobby (16070)
- PFERD Soft Grip File Handle - For 4"-6" Files - Normal Tang (11144)
- PFERD 8" Depth Gauge File, Round Edge - 2 Safe Edges, Smooth Cut (17044)
- PFERD 6-1/4" Round Needle File - Knurled Handle, Cut 0 (12003)
- PFERD 7" CORINOX Needle File for Stainless - Round Shape, Cut 2 (15243)
- PFERD 6" Barrette File - Swiss Pattern, Cut 2 (12510)
- PFERD 8" Pillar Extra Narrow File - Swiss Pattern, Cut 2 (12756)
- Pferd Cutting and Shaping Tools