Shop All Hand Files and Rasps
Pferd
8" Three Square File - DIY Packaged - Second Cut, with Handle
Mfr # 11101P
Zoro # G2666172
Sold in multiples of 5 for $138.75
$138.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Includes Handle
- Width 19/32 in
- Cut Type Second
- Profile Name Three Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 11101P
- Zoro # G2666172
- UPC # 097758001106
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Width | 19/32 in |
Details
Item | Three Square File,Second Cut,DIY-Pkg,8" |
Includes | Handle |
Cut Type | Second |
Profile Name | Three Square |
Description
Three Square File,Second Cut,DIY-Pkg,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Linear Scales, Range 10"/250mm (ISL-B5-250)
- HHIP 6" / 150mm Plastic Vernier Caliper (4100-0001)
- PROTO 3/8 in Drive, 9mm Triple Square Metric Socket, 12 Points (J5009M)
- DYNAMIC Tools 3/4" Drive 6 Point Metric, 30mm Deep Length, Impact Socket (D020230)
- PFERD 8" Three Square File - DIY Packaged - Bastard Cut, with Handle (11100P)
- PFERD 8" Round File - DIY Packaged - Second Cut, with Handle (11068P)
- PFERD 7" Chisel Bit File - Three Square (17081)
- PFERD 8" Three Square File - Bastard Cut (11100)
- PFERD 6" Three Square File - Swiss Pattern, Cut 1 (12874)
- PFERD 3/16" Chain Saw File Round - 8" Length (17038)
- PFERD 4" Square File - Bastard Cut (11081)
- Pferd Hand Files and Rasps