Shop All Hand Files and Rasps
Pferd
8" Three Square File - DIY Packaged - Bastard Cut, with Handle
Mfr # 11100P
Zoro # G2666297
Sold in multiples of 5 for $137.75
$137.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Includes Handle
- Width 19/32 in
- Cut Type Bastard
- Profile Name Three Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 11100P
- Zoro # G2666297
- UPC # 097758001984
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Width | 19/32 in |
Details
Item | Three Square File,Bastard Cut,DIY-Pkg,8" |
Includes | Handle |
Cut Type | Bastard |
Profile Name | Three Square |
Description
Three Square File,Bastard Cut,DIY-Pkg,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VANTAGE Polishing Pad, 4 in. Dia., 1500 Grit (S-4WPP-1500)
- BSC PREFERRED 1516x6 Spade Bit (DSP2120)
- PALMGREN HD C-Clamp Blk Oxide 6in (9629098)
- SLUGGER BY FEIN Magnetic Drill Press, 10-1/4" Travel (JME HOLEMAKER III)
- PFERD 10" Three Square File - DIY Packaged - Second Cut, with Handle (11104P)
- PFERD 11/64" Round Chain Saw File - 8" Length, Premium Cut (17075)
- PFERD 8" File Set 532-WRU - (5 Machinist files in pouch) (16079)
- PFERD 8" Pillar Extra Narrow File - Swiss Pattern, Cut 0 (12754)
- PFERD Soft Grip File Handle - For 8"-10" Files - Narrow Shoulder (11145)
- PFERD 12" Mill File - Tapered, Smooth Cut (19012)
- WESTWARD Mill File, Smooth Cut, Rect, 6 In L (10Z713)
- Pferd Hand Files and Rasps