Shop All Hand Files and Rasps
Pferd
8" Square File - DIY Packaged - Bastard Cut, with Handle
Mfr # 11087P
Zoro # G2664842
product price: $22.75
/ea
Sold in multiples of 5 for $113.75
$113.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8 in
- Application Filing of Shapes and Through-Holes
- Includes Handle
- Width 5/16 in
- Cut Type Bastard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 11087P
- Zoro # G2664842
- UPC # 097758001168
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Width | 5/16 in |
Details
Item | Square File,Bastard Cut,DIY-Pkg,8" |
Application | Filing of Shapes and Through-Holes |
Includes | Handle |
Cut Type | Bastard |
Profile Name | Square |
Description
Square File,Bastard Cut,DIY-Pkg,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 14 ft. 8 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (99571-14-08)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 35/64 (55435)
- CTA MANUFACTURING Screw Extractor Kit Flute 5 pcs. (9030)
- DEWALT Guard (643772-00)
- PFERD 6" Half Round File - Bastard Cut (11020)
- PFERD 6" CORINOX Machinists File - Half Round, Cut 0 (15113)
- PFERD 8" Three Square File - Swiss Pattern, Cut 1 (12880)
- PFERD 5/32" Diameter 3-Pak Chain Saw Files - 8" Length, Classic Cut in Plastic Sleeve (17130)
- PFERD 10" Flat File - Second Cut (11011)
- PFERD 10" Flat File - Smooth Cut (11012)
- WESTWARD Three Square File, 5 In, 46/47 TPI (12F776)
- Pferd Hand Files and Rasps