Shop All Hand Files and Rasps
Pferd
8" Saw Bit File, Round Edge - DIY Packaged - 2 Safe Edges, Second Cut, with Handle
Mfr # 17125P
Zoro # G2662672
product price: $27.49
/ea
Sold in multiples of 5 for $137.45
$137.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Application Sharpening of Cutting Tools
- Includes Handle
- Width 15/32 in
- Cut Type Single 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 17125P
- Zoro # G2662672
- UPC # 097758002011
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Width | 15/32 in |
Details
Item | Special File,Rotary Mower,DIY-Pkg,8" |
Application | Sharpening of Cutting Tools |
Includes | Handle |
Cut Type | Single 2 |
Profile Name | Round |
Thickness | 1/8 in |
Description
Special File,Rotary Mower,DIY-Pkg,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Adjustable Wrench, Alloy Steel, 15.14 in L (J715LA)
- MAKITA 12'' Metal Cutting Saw (LC1230)
- MITUTOYO Digimatic Depth Gage 18In. (571-214-10)
- STARRETT Solid Nut Caliper (79A-6)
- PFERD 7" CORINOX Needle File for Stainless - Round Shape, Cut 2 (15243)
- PFERD 5-1/2" Diamond Needle File - Three Square, Medium Cut (04017)
- PFERD 8" Round File - Second Cut (11068)
- PFERD 4" Tungsten Point File - Second Cut (17008)
- PFERD 6" CORINOX Machinists File - Hand (1 Safe Edge), Cut 0 (15101)
- PFERD 3/16" Round Chain Saw File - 8" Length, Premium Cut (17076)
- WESTWARD Half Round File, For Alum, 12 In (10Z615)
- Pferd Cutting and Shaping Tools