Shop All Hand Files and Rasps
Pferd
8" Round File - Swiss Pattern, Cut 2
Mfr # 12799
Zoro # G2665691
Sold in multiples of 12 for $353.40
$353.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Cut Type #2
- Profile Name Round
- Recommended Handle 11145, 11145
- Diameter 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 12799
- Zoro # G2665691
- UPC # 097758127998
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Diameter | 5/16 in |
Details
Item | Swiss Pattern,Round,Cut 2,8" |
Cut Type | #2 |
Profile Name | Round |
Recommended Handle | 11145, 11145 |
Description
Swiss Pattern,Round,Cut 2,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL 7-1/4 Inch 42 Teeth 5/8 Inch Arbor Metal Ferrous Cutting Carbide Tipped Saw Blade (18542)
- INTERAPID Dial Test Indicator, Vert. Design, 1" Dial (74.111378)
- NAVAC Digital Torque Wrench (NTW1)
- MITUTOYO Cgm, 600 x (511-807)
- PFERD 12" Mill File - Tapered, Second Cut (19011)
- PFERD 10" Wood Rasp, Round - Second Cut (15017)
- PFERD 6" Round File - Swiss Pattern, Cut 2 (12792)
- PFERD 5-1/2" Diamond Needle File - Flat, Medium Cut (04016)
- PFERD 6-1/4" Half Round Needle File - Knurled Handle, Cut 2 (12057)
- PFERD 7" Chisel Bit File - Flat (17082)
- CRESCENT NICHOLSON 8" Half Round Double Cut Smooth File - Boxed (04960N)
- Pferd Hand Files and Rasps