Shop All Hand Files and Rasps
Pferd
8" Round File - Swiss Pattern, Cut 0
Mfr # 12797
Zoro # G2665673
product price: $27.15
/ea
Sold in multiples of 12 for $325.80
$325.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Cut Type #0
- Profile Name Round
- Diameter 5/16 in
- Recommended Handle 11145, 11145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 12797
- Zoro # G2665673
- UPC # 097758127974
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Diameter | 5/16 in |
Details
Item | Swiss Pattern,Round,Cut 0,8" |
Cut Type | #0 |
Profile Name | Round |
Recommended Handle | 11145, 11145 |
Description
Swiss Pattern,Round,Cut 0,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Comfort Grip Crimping Pliers (48-22-6103)
- LENOX Band Saw Blade, 12 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Steel (15589D2B123660)
- OX TOOLS Pro 4-1/2"x15" (112x380mm) Wood Float - OX Grip (OX-P012215)
- MALCO Hole Punch, Redline, 1/8 and 3/16 In (HP18KR)
- PFERD Coated Belt, Co-Cool, 3/4"x20-1/2", 80 Grit, 3/4" W, 20-1/2" L, Coated, Ceramic Oxide, 80 Grit (49570)
- PFERD 6" Three Square File - Second Cut (11098)
- PFERD Wooden Needle File Handle - Quick-Clamp (16076)
- PFERD 5-1/2" Diamond Needle File - Round, Medium Cut (04020)
- PFERD 6" CORINOX Machinists File - Half Round, Cut 0 (15113)
- PFERD 10" Aluminum File, Flat - Cut 0 (17103)
- WESTWARD Needle File Set, 2 Cut, 7.2 In, 12 Pc (10Z662)
- Pferd Hand Files and Rasps