Shop All Hand Files and Rasps
Pferd
8" Pillar File - Swiss Pattern, Cut 0
Mfr # 12697
Zoro # G2658037
product price: $27.49
/ea
Sold in multiples of 12 for $329.88
$329.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Width 9/16 in
- Cut Type #0
- Profile Name Pillar
- Thickness 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 12697
- Zoro # G2658037
- UPC # 097758126977
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Width | 9/16 in |
Details
Item | Pillar Regular,Cut 0,8" |
Cut Type | #0 |
Profile Name | Pillar |
Thickness | 3/16 in |
Recommended Handle | 11146, 11146 |
Description
Pillar Regular,Cut 0,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive Wobble Extension 10" (81346)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1/2, 3/16, Steel (GL3X0500T----01)
- MILWAUKEE TOOL PACKOUT Organizer Tray for 15 pc. SHOCKWAVE Impact Duty 1/2 in. Drive SAE Deep Well Sockets (49-66-6832)
- MITUTOYO Telescoping Gage, 2-1/4 to 3-1/2 In, Steel (155-125)
- PFERD 4" Half Round File - Swiss Pattern, Cut 0 (12568)
- PFERD Universal Edge Sharpener - (13025)
- PFERD 5-1/2" Half Round Needle File - Knurled Handle, Cut 2 (12056)
- PFERD 5/16" Chain Saw File Round - 8" Length (17061)
- PFERD 5/8-11 Threaded Spindle Extension - For Linear Finishing Tool / Pump Sleeve Mount (49986)
- PFERD 5-1/2" Diamond Needle File - Barrette, Fine Cut (04037)
- WESTWARD Rectangular File, 10 In, 24/25 TPI (12F826)
- Pferd Hand Files and Rasps