Shop All Hand Files and Rasps
Pferd
8" Pillar Extra Narrow File - Swiss Pattern, Cut 00
Mfr # 12753
Zoro # G2657781
product price: $29.15
/ea
Sold in multiples of 12 for $349.80
$349.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Width 5/16 in
- Cut Type #0
- Profile Name Pillar Extra Narrow
- Recommended Handle 11143, 11143
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 12753
- Zoro # G2657781
- UPC # 097758127530
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Width | 5/16 in |
Details
Item | Pillar Extra Slim,Cut 00,8" |
Cut Type | #0 |
Profile Name | Pillar Extra Narrow |
Recommended Handle | 11143, 11143 |
Thickness | 1/8 in |
Description
Pillar Extra Slim,Cut 00,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"-20 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-1420)
- KO-KEN Bit XZN M14 Triple Square 60mm 16mm Hex Drive (107.16-M14)
- TE-CO T-Nu/Stud Kit, Use W/ 11/16, 5/8-11, 38 Pcs (20608)
- STEELMAN 30" Telescoping 2" x 3.5" Inspection Mirror (41817)
- PFERD 8" Square File - DIY Packaged - Bastard Cut, with Handle (11087P)
- PFERD 6" Half Round File - Bastard Cut (11020)
- PFERD 6-1/4" Needle File Set - Vinyl Pouch, Cut 0 (12039)
- PFERD 3/16" Round Chain Saw File - 8" Length, Premium Cut (17076)
- PFERD 5/32" Round Chain Saw File - 8" Length, Premium Cut (17074)
- PFERD 10" Three Square File - Bastard Cut (11103)
- WESTWARD Hand File, Dbl Cut, 8 In., Black Oxide (12F845)
- Pferd Hand Files and Rasps