Shop All Hand Files and Rasps
Pferd
8" Mill File - Tapered, Second Cut
Mfr # 19005
Zoro # G2656993
product price: $13.55
/ea
Sold in multiples of 10 for $135.50
$135.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Width 25/32 in
- Cut Type Second
- Profile Name Rectangular Tapered
- Thickness 9/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 19005
- Zoro # G2656993
- UPC # 097758190053
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Width | 25/32 in |
Details
Item | Mill,Second Cut,8" |
Cut Type | Second |
Profile Name | Rectangular Tapered |
Thickness | 9/64 in |
Recommended Handle | 11146, 11146 |
Description
Mill,Second Cut,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket, SAE, 80mm L (224XD)
- JONARD TOOLS 9-1/4" Cable Cutter, High Leverage, Shear Cut (JIC-63050)
- TEKTON 3/8" Drive Universal Joint, SAE (SHA12101)
- WESTWARD 13 Piece Hydraulic Punch Driver Set, 11 ga. (39CE88)
- PFERD Universal Edge Sharpener - (13025)
- PFERD 10" Aluminum File, Half Round - Cut 0 (17107)
- PFERD 8" Half Round File - DIY Packaged - Bastard Cut, with Handle (11023P)
- PFERD 5-1/2" Diamond Needle File - Flat, Medium Cut (04016)
- PFERD 6-1/4" Crochet Needle File - Knurled Handle, Cut 2 (12051)
- PFERD Soft Grip File Handle - For 8"-10" Files - Wide Shoulder (11146)
- BIG HORN 12 pcs 7 Inch Long Diamond Flat Files (19395)
- Pferd Cutting and Shaping Tools