Shop All Hand Files and Rasps
Pferd
8" Knife File - Swiss Pattern, Cut 2
Mfr # 12661
Zoro # G2665533
Sold in multiples of 12 for $623.88
$623.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Width 7/8 in
- Cut Type #2
- Profile Name Knife
- Recommended Handle 11144, 11146
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 12661
- Zoro # G2665533
- UPC # 097758126618
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Width | 7/8 in |
Details
Item | Swiss Pattern,Knife,Cut 2,8" |
Cut Type | #2 |
Profile Name | Knife |
Recommended Handle | 11144, 11146 |
Thickness | 3/16 in |
Description
The PFERD 12661 8" Knife Fil. Swiss Pattern, Cut 2 is a versatile tool for sharpening chisels and plane blades. It can also be used to remove burrs from metal surfaces. This knife file has an 8 inch length. The PFERD's Swiss Pattern Knife File will help you keep your tools in top shape with its quality construction and long lasting durability.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Shank Drill Bit, 1/4, L 1 1/4, M2 (16W734)
- FEIN Adapter Set Fsc Start (35222952040)
- TE-CO T-Bolt, Steel, 1/2-13x5 (46407)
- MITUTOYO Dial Caliper, 12 In, 0.200/Rev, White Face (505-749)
- PFERD 4" Square File - Second Cut (11082)
- PFERD 5-1/2" Square Needle File - Knurled Handle, Cut 2 (12044)
- PFERD 4" Flat File - Second Cut (11002)
- PFERD 8" Diamond Machinist File - Hand, Medium Cut (04060)
- PFERD 8" Flat File - Smooth Cut (11009)
- PFERD 8" Mill File - Tapered, Smooth Cut (19006)
- PRIME-LINE WORKPRO W051006 Round File, 10-in., High Carbon Hardened Steel w/Rubber Grip Single Pack (W051006)
- Pferd Cutting and Shaping Tools