Shop All Hand Files and Rasps
Pferd
8" Hand File - Swiss Pattern, Cut 0
Mfr # 12623
Zoro # G2661747
product price: $28.35
/ea
Sold in multiples of 12 for $340.20
$340.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8 in
- Width 25/32 in
- Cut Type #0
- Profile Name Hand
- Recommended Handle 11146, 11146
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 12623
- Zoro # G2661747
- UPC # 097758126236
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Width | 25/32 in |
Details
Item | Pottance Hand,Cut 0,8" |
Cut Type | #0 |
Profile Name | Hand |
Recommended Handle | 11146, 11146 |
Thickness | 7/32 in |
Description
Pottance Hand,Cut 0,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 1/4" Hex Impact Driver (6952)
- MILWAUKEE TOOL 2-1/2 in. OPEN-LOK TITANIUM ENHANCED Multi-Material Oscillating Multi-Tool Blade (1 pk) (49-25-1241)
- KAPRO 176 Maxpro Magnetic Heavy Duty 72" I-Beam w/45° Vial (176-82-72)
- JACOBS S-K3C Self Ejecting Chuck Key (JCM2948P)
- PFERD 10" Round File - DIY Packaged - Smooth Cut, with Handle (11072P)
- PFERD 8" File Set 520-WRU - (5 Machinist files in pouch) (16077)
- PFERD 4" Round File - Bastard Cut (11061)
- PFERD Soft Grip File Handle - For 4"-6" Files - Narrow Tang (11143)
- PFERD 8" Pillar File - Swiss Pattern, Cut 00 (12696)
- PFERD 6" Barrette File - Swiss Pattern, Cut 0 (12508)
- CRESCENT NICHOLSON Machinists File Set, Ergonomic, 5 piece (22040HNNN)
- Pferd Cutting and Shaping Tools