Shop All Hand Files and Rasps
Pferd
8" Half Round File - Swiss Pattern, Cut 1
Mfr # 12583
Zoro # G2665420
product price: $52.19
/ea
Sold in multiples of 12 for $626.28
$626.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Width 7/8 in
- Cut Type #1
- Profile Name Half Round
- Thickness 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 12583
- Zoro # G2665420
- UPC # 097758125833
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Width | 7/8 in |
Details
Item | Swiss Pattern,Half Round,Cut 1,8" |
Cut Type | #1 |
Profile Name | Half Round |
Thickness | 1/4 in |
Recommended Handle | 11146, 11146 |
Description
Swiss Pattern,Half Round,Cut 1,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY INDUSTIRES Aluminum & Steel Stubby Lever-Type Air Blow Gun; 0.25 in. FNPT 150 PSI (1892975)
- GREY PNEUMATIC SKT 1/2" DRIVE X 3/4" HEX DRIVER 6" LENG (GP29246F)
- DIABLO Thick Metal, Reciprocating Saw Blad, PK 3, 3 PK (DS0608CFA3)
- HOUGEN 1-1/8 in. X 6 in. Copperhead Carbide Tip Annular Cutter (6-18236)
- PFERD 1/4" Chain Saw File Round - 8" Length (17040)
- PFERD File Handle for 4" -6 (11131)
- PFERD 5-1/2" Half Round Needle File - Knurled Handle, Cut 2 (12056)
- PFERD 8" Half Round File - Bastard Cut (11023)
- PFERD 5-1/2" Diamond Needle File - Flat, Medium Cut (04016)
- PFERD 8" File Set 531-WRU - (5 Machinist files in pouch) (16078)
- WESTWARD Mill Blunt File, 10 In L, Ergo Handle (1NFV6)
- Pferd Cutting and Shaping Tools