Shop All Hand Files and Rasps
Pferd
8" Half Round File - DIY Packaged - Smooth Cut, with Handle
Mfr # 11025P
Zoro # G2656549
product price: $28.89
/ea
Sold in multiples of 5 for $144.45
$144.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Includes Handle
- Width 3/4 in
- Cut Type Smooth
- Profile Name Half Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 11025P
- Zoro # G2656549
- UPC # 097758001830
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Width | 3/4 in |
Details
Item | Half Round,File,Smooth Cut,DIY-Pkg,8" |
Includes | Handle |
Cut Type | Smooth |
Profile Name | Half Round |
Thickness | 7/32 in |
Description
Half Round,File,Smooth Cut,DIY-Pkg,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Flute Hand Tap, Bottoming 4 Flutes (2LWR6)
- KIPP Wing Grip, Mini, D=M08X40 A=28, H=15, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.008X40)
- DRILLCO 3/4-14, CARBON PIPE TAPS - 2700E (2700E148)
- SUPERCUT 52-inch x 0.5-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (523003)
- PFERD 5-1/2" Diamond Needle File - Square, Medium Cut (04018)
- PFERD 7" CORINOX Needle File for Stainless - Three-Square Shape, Cut 0 (15221)
- PFERD 8" Barrette File - Swiss Pattern, Cut 2 (12513)
- PFERD Plastic Needle File Handle - Quick-Clamp (16075)
- PFERD 8" Flat File - DIY Packaged - Bastard Cut, with Handle (11007P)
- PFERD Wooden Needle File Handle - Quick-Clamp (16076)
- SURTEK Round Bastard File 10 (120353)
- Pferd Hand Files and Rasps