Shop All Hand Files and Rasps
Pferd
8" Flat File - Bastard Cut
Mfr # 11007
Zoro # G2655639
product price: $15.85
/ea
Sold in multiples of 10 for $158.50
$158.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Application Sufrace Work, Deburring, Stock Removal on Rectangular Shapes, Shaping and Refining of Through-Holes
- Width 25/32 in
- Cut Type Bastard
- Profile Name Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 11007
- Zoro # G2655639
- UPC # 097758110075
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Width | 25/32 in |
Details
Item | Flat File,Bastard Cut,8" |
Application | Sufrace Work, Deburring, Stock Removal on Rectangular Shapes, Shaping and Refining of Through-Holes |
Cut Type | Bastard |
Profile Name | Flat |
Recommended Handle | 11146, 11146 |
Thickness | 7/32 in |
Description
Flat File,Bastard Cut,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITRO Jobber Length Drill Set, Heavy Duty, Series 400N, Imperial System of Measurement, 116 Minimum Dri (400N29)
- PROTO 6 in Wire Stripper 20 to 10 AWG (J297)
- REMCO Paddle Scraper without Holes, 40L, Red (67754)
- ASTRO PNEUMATIC Astro Pneumatic AST-1600 Punch And Chisel Set (AST-1600)
- PFERD 8" Flat File - Smooth Cut (11009)
- PFERD 8" Half Round File - DIY Packaged - Second Cut, with Handle (11024P)
- PFERD 8" Mill File - Tapered, Smooth Cut (19006)
- PFERD 7" CORINOX Needle File for Stainless - Half-Round Shape, Cut 0 (15251)
- PFERD 6" Knife File - Swiss Pattern, Cut 2 (12656)
- PFERD 8" File Set - 3 Pieces, Home/Hobby (16070)
- WESTWARD Half Round File, 10 In, Smooth, Machinists (1NFR7)
- Pferd Cutting and Shaping Tools