Shop All Hand Files and Rasps
Pferd
8" Diamond Machinist File - Round, Medium Cut
Mfr # 04064
Zoro # G2652190
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Round
- Blade Length 7-1/8 in
- Grit Size D 151 Coarse 100/120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 04064
- Zoro # G2652190
- UPC # 097758040648
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Blade Length | 7-1/8 in |
Grit Size | D 151 Coarse 100/120 |
Details
Item | Diamond Machinist File,Round,Medium,8" |
Profile Shape | Round |
Description
Diamond Machinist File,Round,Medium,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size 8mm (P4816IN)
- WESTWARD Breaker Bar, 1/2" Drive, Overall 15" L (440G01)
- CDI CDI Torque Wrench Head, Open End, J, 13/16 In (TCQJO26A)
- PROTO Screwdriver, #1 Tip, Phillips Tip (JP0108RF)
- PFERD 6" Square File - Swiss Pattern, Cut 0 (12848)
- PFERD 8" CORINOX Machinists File - Hand (2 Safe Edges), Cut 00 (15109)
- PFERD 6" CORINOX Machinists File - Hand (1 Safe Edge), Cut 0 (15101)
- PFERD 7" CORINOX Needle File for Stainless - Round Shape, Cut 2 (15243)
- PFERD 12" Aluminum File, Flat - Cut 0 (17104)
- PFERD 7" Slim Taper Saw File - Three Square, Second Cut (17025)
- CRESCENT NICHOLSON 5 Piece 6", 8" & 10" Anniversary File Set with Ergonomic Handles (22150HIN)
- Pferd Cutting and Shaping Tools