Shop All Hand Files and Rasps
Pferd
8" Diamond Machinist File - Half Round, Coarse Cut
Mfr # 04068
Zoro # G2652017
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Half Round
- Blade Length 7-1/8 in
- Grit Size D 251 Very Coarse 60/70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 04068
- Zoro # G2652017
- UPC # 097758040686
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Blade Length | 7-1/8 in |
Grit Size | D 251 Very Coarse 60/70 |
Details
Item | Diamond Machinist File,Half Round,Coarse,8" |
Profile Shape | Half Round |
Description
Diamond Machinist File,Half Round,Coarse,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1-3/8" (35mm) IMPACT READY(R) Hole Saw (D180022IR)
- DRILL AMERICA HSS Spiral Point Tap, M16-1.5, 3 Flutes (DWTG16X1.5)
- GREENFIELD THREADING Spiral Flute Tap, Plug 3 Flutes (282468)
- STAHLWILLE TOOLS Square drive insert tool Size20 external square 1/2 " Size of mount 14x18 mm M N·m 300 N·m (58240020)
- PFERD 7" CORINOX Needle File for Stainless - Hand Shape, Cut 0 (15211)
- PFERD 10" Flat File - DIY Packaged - Smooth Cut, with Handle (11012P)
- PFERD 8" Knife File - Second Cut (11056)
- PFERD 8" Knife File - Smooth Cut (11057)
- PFERD 14" Round File - Bastard Cut (11076)
- PFERD 8" File Set 532-WRU - (5 Machinist files in pouch) (16079)
- CRESCENT NICHOLSON 10" Half Round Second Cut Pattern Maker's Cabinet Rasp Number 50 (18861N)
- Pferd Cutting and Shaping Tools