Shop All Hand Files and Rasps
Pferd
8" Dbl. Extra Slim Taper Saw File - Three Square, Second Cut
Mfr # 17035
Zoro # G2666321
product price: $10.65
/ea
Sold in multiples of 10 for $106.50
$106.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Width 5/16 in
- Cut Type Second
- Profile Name Three Square
- Recommended Handle 11144, 11144
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 17035
- Zoro # G2666321
- UPC # 097758170352
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Width | 5/16 in |
Details
Item | Taper,Double Extra Slim,Second Cut,8" |
Cut Type | Second |
Profile Name | Three Square |
Recommended Handle | 11144, 11144 |
Description
Taper,Double Extra Slim,Second Cut,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Octagonal sledge hammer 10Lb with 36" handle (1438GFV)
- UNEEDA Ekasand E-Series 5 Inch Electric Random Orbital Sander Non Vacuum Vinyl Face 3 /16 Orbit (P-104969)
- VULCAN Knife Drywall Taping 12In Ergo (360233L)
- ALLTRADE GRIP WRENCH SET 2PC (70008)
- PFERD 6-1/4" Crochet Needle File - Knurled Handle, Cut 0 (12012)
- PFERD 6" Half Round File - Swiss Pattern, Cut 00 (12574)
- PFERD 12" Half Round File - Smooth Cut (11031)
- PFERD 6" Half Round File - Swiss Pattern, Cut 0 (12575)
- PFERD 12" Car Body File, Straight - Milled Tooth, Cut 1 (14001)
- PFERD 8" All-Purpose File - DIY Packaged - Second Cut, with Handle (16053P)
- PFERD 8" Hand File - Smooth Cut (11041)
- Pferd Cutting and Shaping Tools