Shop All Wire Wheel Brushes
Pferd
8" Crimped Wire Wheel - Wide Face - .020 CS Wire, 2" Keyed A.H.
Mfr # 81249
Zoro # G3813043
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 4500
- Arbor Hole Size 2"
- Material Carbon Steel
- Brush Dia. 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 81249
- Zoro # G3813043
- UPC # 697940812499
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 2" |
Brush Dia. | 8" |
Wire Dia. | 0.020" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 4500 |
Material | Carbon Steel |
Description
Crimp,Wide Face,.020CS Wire,8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blast Media, Steel Shot Type, 25 lb. Size (S-230)
- 3M 3M 55540 Stikit Paper Disc Roll 236U - 5" x NH P80 C-Weight, 100 Disc Roll (7000119535)
- PFERD 4-1/2" x 1/4 Grinding Wheel, 5/8-11 Thd. - SG STEEL - Type 27 (61038)
- MERIT Sanding Belt, 3 in W, 21 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, Merit Surface Prep (08834194103)
- PFERD 2" PSF Mtd.Crimped Wheel Brush - .012 CS Wire, 1/4" Stem (763872)
- PFERD 6" Full Cable Knot Wheel - 30 Knot, .023 SS Wire, 5/8-11 Thread (82603)
- PFERD 5" Crimped Wire Wheel - Narrow Face - .014 CS Wire, 5/8-11 Thread (80036)
- PFERD 6" Std Twist Knot Wheel - Long Flag - .014 CS Wire, 5/8-1/2" A.H. (81881)
- PFERD 4-1/2" Full Cable Knot Wheel - .020 CS Wire, 7/8" A.H. (82452)
- PFERD 4" Standard Twist Knot Wheel - .014 SS Wire, 5/8-11 Thread (82283)
- WEILER 6" Cable Twist Knot Wire Wheel, .023" Fill, 5/8"-1/2" Arbor Hole (8695)
- Pferd Wire Wheel Brushes