Shop All Wire Wheel Brushes
Pferd
8" Crimped Wire Wheel - Medium Face - .010 CS Wire, 2" Keyed A.H.
Mfr # 81126
Zoro # G3812669
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 4500
- Arbor Hole Size 2"
- Material Carbon Steel
- Brush Dia. 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 81126
- Zoro # G3812669
- UPC # 697940811263
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 2" |
Brush Dia. | 8" |
Wire Dia. | 0.010" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 4500 |
Material | Carbon Steel |
Item | Crimp,Med Face,.010CS Wire,8" |
Description
Crimp,Med Face,.010CS Wire,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES 1/2" W, 18" L, Medium (07D033)
- MIRKA PSA, Finishing Disc, 1.25", P2500, PK500 (SR-340-7A)
- 3M CUBITRON Abrasive Disc, 80 Grit, 947A, 2in (7100076925)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 5 in., XCrs, AlO (62016-9)
- PFERD 3" Crimped Wire Wheel Brush - .006 SS Wire, 1/4" Shank (82911)
- PFERD 10" Pipe Conditioning Brush - .020 CS Wire, 2" Keyed A.H., Multi-Section (82084)
- PFERD 6" COMBITWIST® Standard Knot Wheel - .016 SS Wire, 5/8-11 Thread (82752)
- PFERD 6" Crimped Wire Wheel - Narrow Face - .010 CS Wire, 5/8-1/2" A.H. (80040)
- PFERD 6" Crimped Wire Wheel - Medium Face - .012 SS Wire, 2" A.H. (81160)
- PFERD 6" Crimped Wire Wheel - Narrow Face - .014 CS Wire, 5/8-1/2" A.H. POP (80042P)
- NORTON ABRASIVES Wire Wheel Brush, 4"x0.020"x5/8-11 (66254443341)
- Pferd Wire Wheel Brushes