Shop All Hand Files and Rasps
Pferd
8" CORINOX Machinists File - Three Square, Cut 2
Mfr # 15129
Zoro # G2650748
product price: $53.99
/ea
Sold in multiples of 12 for $647.88
$647.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Width 5/8 in
- Cut Type #2
- Profile Name Three Square
- Recommended Handle 11145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 15129
- Zoro # G2650748
- UPC # 097758151290
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Width | 5/8 in |
Details
Item | Corinox File,8",3-Square,Cut 2 |
Cut Type | #2 |
Profile Name | Three Square |
Recommended Handle | 11145 |
Description
Corinox File,8 In.,3-Square,Cut 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Drill Bit Case, Jobber Length, Steel (12750)
- PROTO 1/4 in Drive, 8mm Triple Square Metric Socket, 12 Points (J4708TM)
- PERFORMANCE TOOL 101-Pc Ratcheting Bit Driver Set Bit Driver Set-, W1719 (W1719)
- PROTO 3/8 in Drive, 7/16" 12 pt SAE Socket, 12 Points (J5214-TT)
- PFERD 8" Diamond Machinist File - Half Round, Medium Cut (04063)
- PFERD 6" Pillar Extra Narrow File - Swiss Pattern, Cut 2 (12750)
- PFERD 7" CORINOX Needle File for Stainless - Round Shape, Cut 2 (15243)
- PFERD 10" Wood Rasp, Half Round - Second Cut (15012)
- PFERD 10" Wood Rasp, Round - Second Cut (15017)
- PFERD Replacement Depth Gauge File - for CHAIN SHARP CSX (17310)
- SIMONDS Knife File, Bastard/Double, 6inL, Nat. (73500000)
- Pferd Cutting and Shaping Tools