Shop All Hand Files and Rasps
Pferd
8" CORINOX Machinists File - Three Square, Cut 0
Mfr # 15128
Zoro # G2650809
product price: $52.85
/ea
Sold in multiples of 12 for $634.20
$634.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Width 5/8 in
- Cut Type #0
- Profile Name Three Square
- Recommended Handle 11145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 15128
- Zoro # G2650809
- UPC # 097758151283
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Width | 5/8 in |
Details
Item | Corinox File,8",3-Square,Cut 0 |
Cut Type | #0 |
Profile Name | Three Square |
Recommended Handle | 11145 |
Description
Corinox File,8 In.,3-Square,Cut 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS Kontour SAE Hollow Shaft Nut Driver Set, 7 pcs (25000-NDS7H3PS)
- KYOCERA Cut-Off Insert, TKN 2 KW10 Grade Uncoated Carbide (TKN2KW10)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.10)
- BOSCH 12V Two-Speed Pocket 5.6" Driver Kit (PS21-2A)
- PFERD 6" Three Square File - Swiss Pattern, Cut 1 (12874)
- PFERD 12" Mill File - Tapered, Bastard Cut (19010)
- PFERD 8" Hand File - Swiss Pattern, Cut 2 (12625)
- PFERD 6-1/4" Crossing Needle File - Knurled Handle, Cut 2 (12066)
- PFERD 8" Hand File - Smooth Cut (11041)
- PFERD 3-1/2" x 15-1/2" Coated Portable Belt - Aluminum Oxide - 120 Grit (49317)
- LANG TOOLS Kastar Thread Restorer File 3-Piece Set (2573)
- Pferd Cutting and Shaping Tools