Shop All Hand Files and Rasps
Pferd
8" CORINOX Machinists File - Round, Cut 2
Mfr # 15123
Zoro # G2651043
product price: $40.25
/ea
Sold in multiples of 12 for $483.00
$483.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Cut Type #2
- Profile Name Round
- Recommended Handle 11145
- Diameter 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 15123
- Zoro # G2651043
- UPC # 097758151238
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Diameter | 5/16 in |
Details
Item | Corinox File,8",Round,Cut 2 |
Cut Type | #2 |
Profile Name | Round |
Recommended Handle | 11145 |
Description
Corinox File,8 In.,Round,Cut 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Blade Micrometer (486P-12)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.094 (111109400)
- SIMONDS Mill File, American, Rectangular, Bastard (78143100)
- KIPP Cam Lever Adjustable Size: 2 5/16-18X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.25011A3X50)
- PFERD 12" Machinists File, Long Angle Lathe - 2 Safe Edges, Smooth Cut (17006)
- PFERD 12" Wood Rasp, Half Round - Bastard Cut (15014)
- PFERD 8" Mill File - Tapered, Smooth Cut (19006)
- PFERD 11/64" Round Chain Saw File - 8" Length, Premium Cut (17075)
- PFERD 6-1/4" Crochet Needle File - Knurled Handle, Cut 2 (12051)
- PFERD 12" Round File - Bastard Cut (11073)
- SIMONDS Rnd. Handle Needle File, #2, 6-1/4inL (83540100)
- Pferd Hand Files and Rasps