Shop All Hand Files and Rasps
Pferd
8" CORINOX Machinists File - Hand (2 Safe Edges), Cut 2
Mfr # 15111
Zoro # G2651183
product price: $43.35
/ea
Sold in multiples of 12 for $520.20
$520.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Width 9/16 in
- Cut Type #2
- Profile Name Hand
- Thickness 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 15111
- Zoro # G2651183
- UPC # 097758151115
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Width | 9/16 in |
Details
Item | Corinox,8",Hand,2 Safe Edge,Cut 2 |
Cut Type | #2 |
Profile Name | Hand |
Thickness | 7/32 in |
Recommended Handle | 11146 |
Description
Corinox,8 In.,Hand,2 Safe Edge,Cut 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Electronic Depth Gage (2141-201A)
- DE-STA-CO Toggle Clamp, Flanged Base, 850Lb, 4.04" H (608)
- TEKTON 1/2 Inch Drive x 1 Inch Deep 6-Point Impact Socket (SID23025)
- LENOX Band Saw Blade, 12 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Classic Series (47429CLB123657)
- PFERD Universal Edge Sharpener - (13025)
- PFERD 3-1/2" x 15-1/2" Coated Portable Belt - Aluminum Oxide - 80 Grit (49315)
- PFERD 6" CORINOX Machinists File - Hand (2 Safe Edges), Cut 0 (15107)
- PFERD 12" Car Body File, Straight - Milled Tooth, Cut 1 (14001)
- PFERD 6" CORINOX Machinists File - Hand (1 Safe Edge), Cut 00 (15100)
- PFERD 8" Half Round File - DIY Packaged - Bastard Cut, with Handle (11023P)
- DRILL AMERICA 14" Flat Bastard File (DIC03863)
- Pferd Cutting and Shaping Tools