Shop All Hand Files and Rasps
Pferd
8" CORINOX Machinists File - Hand (2 Safe Edges), Cut 00
Mfr # 15109
Zoro # G2651323
product price: $37.89
/ea
Sold in multiples of 12 for $454.68
$454.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8 in
- Width 9/16 in
- Cut Type #0
- Profile Name Hand
- Recommended Handle 11146
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 15109
- Zoro # G2651323
- UPC # 097758151092
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Width | 9/16 in |
Details
Item | Corinox,8",Hand,2 Safe Edge,Cut 00 |
Cut Type | #0 |
Profile Name | Hand |
Recommended Handle | 11146 |
Thickness | 7/32 in |
Description
Corinox,8 In.,Hand,2 Safe Edge,Cut 00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Torx(R) Plain Star Male Key, T27 Tip Size, 8 in Long, 3 1/2 in Short (951TX)
- KLEIN TOOLS Spud Wrench, 1-1/8-Inch Nominal Opening for Regular Nut (3222)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 1-1/16 (C12257)
- IGAGING 8" Heavy Duty Center Gauge, 64th" Scale - 34-864 (34-864)
- PFERD 12" Flat File - DIY Packaged - Second Cut, with Handle (11014P)
- PFERD Coated Belt, Co-Cool, 3/4"x20-1/2", 40 Grit, 3/4" W, 20-1/2" L, Coated, Ceramic Oxide, 40 Grit (49567)
- PFERD Plastic File Handle - For 4"-6" Files - Narrow Tang (11130)
- PFERD 6" Flat File - Second Cut (11005)
- PFERD 6" CORINOX Machinists File - Square, Cut 0 (15131)
- PFERD 10" Wood Rasp, Half Round - Second Cut (15012)
- WESTWARD Three Square File, 8 In, 42/43 TPI (12F784)
- Pferd Cutting and Shaping Tools