Shop All Hand Files and Rasps
Pferd
8" CORINOX Machinists File - Hand (1 Safe Edge), Cut 2
Mfr # 15105
Zoro # G2651350
product price: $54.49
/ea
Sold in multiples of 12 for $653.88
$653.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Width 25/32 in
- Cut Type #2
- Profile Name Hand
- Recommended Handle 11146
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 15105
- Zoro # G2651350
- UPC # 097758151054
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Width | 25/32 in |
Details
Item | Corinox,8",Hand,1 Safe Edge,Cut 2 |
Cut Type | #2 |
Profile Name | Hand |
Recommended Handle | 11146 |
Thickness | 7/32 in |
Description
Corinox,8 In.,Hand,1 Safe Edge,Cut 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=M08X15, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.408X15)
- PROTO Wire Twist Plier, Automatic, Reverse, 12 In (J198)
- XCELITE Prec. Screwdriver Set, Ball Hex, SAE, 11pcs (99PS40BPN)
- DRILL AMERICA 1-13/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1812)
- PFERD 8" Pillar File - Swiss Pattern, Cut 00 (12696)
- PFERD 8" Round File - DIY Packaged - Second Cut, with Handle (11068P)
- PFERD 6" Round File - Swiss Pattern, Cut 0 (12790)
- PFERD 5-1/2" Diamond Needle File - Half Round, Fine Cut (04032)
- PFERD 4" Flat File - Second Cut (11002)
- PFERD 11/64" Round Chain Saw File - 8" Length, Premium Cut (17075)
- URREA Flat bastard file 10" (UFPB10)
- Pferd Cutting and Shaping Tools