Shop All Hand Files and Rasps
Pferd
8" CORINOX Machinists File - Hand (1 Safe Edge), Cut 00
Mfr # 15103
Zoro # G2650982
product price: $48.49
/ea
Sold in multiples of 12 for $581.88
$581.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Width 25/32 in
- Cut Type #0
- Profile Name Hand
- Thickness 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 15103
- Zoro # G2650982
- UPC # 097758151030
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Width | 25/32 in |
Details
Item | Corinox,8",Hand,1 Safe Edge,Cut 00 |
Cut Type | #0 |
Profile Name | Hand |
Thickness | 7/32 in |
Recommended Handle | 11146 |
Description
Corinox,8 In.,Hand,1 Safe Edge,Cut 00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket set 6, 12 Point 22 pieces 3/8 Sq. Drive (3210M)
- OX TOOLS 25-Foot Tuff Blade Tape Measure - Magnetic Dual Hook & 1 1/4" Wide Blade (OX-P506025)
- CENTURY DRILL & TOOL Bell Hanger Drill Bit, 3/8 x 18 in. (33224)
- CTA MANUFACTURING PULLER WINDSHIELD WIPER ARM (CTA5250)
- PFERD 6" Three Square File - Swiss Pattern, Cut 0 (12873)
- PFERD Soft Grip File Handle - For 4"-6" Files - Narrow Tang (11143)
- PFERD Plastic Needle File Handle - Quick-Clamp (16075)
- PFERD 10" File Set 541-WRU - (5 Machinist files in pouch) (16080)
- PFERD 12" Car Body File, Straight - Milled Tooth, Cut 1 (14001)
- PFERD 12" Mill File - Tapered, Second Cut (19011)
- PFERD 8" CORINOX Machinists File - Hand (1 Safe Edge), Cut 0 (15104)
- Pferd Cutting and Shaping Tools