Shop All Hand Files and Rasps
Pferd
8" CORINOX Machinists File - Hand (1 Safe Edge), Cut 0
Mfr # 15104
Zoro # G2651019
product price: $51.39
/ea
Sold in multiples of 12 for $616.68
$616.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Width 25/32 in
- Cut Type #0
- Profile Name Hand
- Thickness 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 15104
- Zoro # G2651019
- UPC # 097758151047
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Width | 25/32 in |
Details
Item | Corinox,8",Hand,1 Safe Edge,Cut 0 |
Cut Type | #0 |
Profile Name | Hand |
Thickness | 7/32 in |
Recommended Handle | 11146 |
Description
Corinox,8 In.,Hand,1 Safe Edge,Cut 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #25 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48725)
- EAZYPOWER Slotted Power Bit, 8-10, 3-1/2" (80058)
- MAYHEW SELECT Mason Chisel, 2-1/4 in. x 7-1/2 in., Steel (30202)
- STANLEY General Purpose Keystone Slotted Screwdriver 1/4 in Round (66-090)
- PFERD 8" Slim Taper Saw File - Three Square, Second Cut (17026)
- PFERD 6" Three Square File - Second Cut (11098)
- PFERD 5-1/2" Diamond Needle File - Three Square, Fine Cut (04030)
- PFERD 12" Round File - Bastard Cut (11073)
- PFERD 6" Hand File - Smooth Cut (11038)
- PFERD 3/16" Chain Saw File Round - 8" Length (17038)
- WESTWARD Flat File, American, Smooth (30PA60)
- Pferd Cutting and Shaping Tools