Shop All Hand Files and Rasps
Pferd
8" Barrette File - Swiss Pattern, Cut 2
Mfr # 12513
Zoro # G2665378
Sold in multiples of 12 for $641.40
$641.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8 in
- Width 7/8 in
- Cut Type #2
- Profile Name Barrette
- Recommended Handle 11146, 11146
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 12513
- Zoro # G2665378
- UPC # 097758125130
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Width | 7/8 in |
Details
Item | Swiss Pattern,Barrette,Cut 2,8" |
Cut Type | #2 |
Profile Name | Barrette |
Recommended Handle | 11146, 11146 |
Thickness | 3/16 in |
Description
Swiss Pattern,Barrette,Cut 2,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Pocket Reading Magnifier, 1 in Mirror, 25X Magnification, 4 in L Focal, Glass Mirror (532)
- MAKITA 12V max CXT® Power Source (ADP06)
- IRWIN Reciprocating Saw Blades, 810R, Bi-Metal, 8"L (LEX20581)
- LENOX JIGSAW BD 3-5/8"" 32T 5PK (1991579)
- PFERD 10" Hand File - Bastard Cut (11042)
- PFERD 6" CORINOX Machinists File - Hand (2 Safe Edges), Cut 0 (15107)
- PFERD 10" Round File - DIY Packaged - Second Cut, with Handle (11071P)
- PFERD 6" Pillar Narrow File - Swiss Pattern, Cut 2 (12727)
- PFERD 8" Knife File - Swiss Pattern, Cut 2 (12661)
- PFERD Coated Belt, Co-Cool, 3/4"x20-1/2", 80 Grit, 3/4" W, 20-1/2" L, Coated, Ceramic Oxide, 80 Grit (49570)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2601D181)
- Pferd Cutting and Shaping Tools