Shop All Hand Files and Rasps
Pferd
8" All-Purpose File - DIY Packaged - Second Cut, with Handle
Mfr # 16053P
Zoro # G2642978
product price: $17.79
/ea
Sold in multiples of 5 for $88.95
$88.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8 in
- Application Roughing and Sharpening
- Includes Handle
- Width 1 in
- Cut Type Cross 1 / Single 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 16053P
- Zoro # G2642978
- UPC # 097758002035
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Width | 1 in |
Details
Item | All-Purpose File,Cut 2,DIY-Pkg,8" |
Application | Roughing and Sharpening |
Includes | Handle |
Cut Type | Cross 1 / Single 2 |
Thickness | 5/32 in |
Description
All-Purpose File,Cut 2,DIY-Pkg,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Mechanics Tool Kit, w/Case, 108 pcs. (DWMT73801)
- DRILL AMERICA 7/8"-9 HSS Hex Die (DWTHSHEX789)
- GEARWRENCH 18mm 120XP™ Universal Spline XL Ratcheting Combination Wrench (86418)
- DRILL AMERICA 1-3/8x2" HSS Annular Cutter (DWC5-530-251)
- PFERD 8" Mill File - Tapered, Bastard Cut (19004)
- PFERD 8" Half Round File - DIY Packaged - Bastard Cut, with Handle (11023P)
- PFERD 8" Hand File - Swiss Pattern, Cut 0 (12623)
- PFERD 4" Square File - Bastard Cut (11081)
- PFERD 12" Flat File - Bastard Cut (11013)
- PFERD 6" Round File - Swiss Pattern, Cut 1 (12791)
- SIMONDS Equalling File, Rectangulr, #2/Double (84368000)
- Pferd Hand Files and Rasps