Shop All Sanding Bands
Pferd
7/8" x 3/4" Spiral Band - Cylindrical Type, Aluminum Oxide 150 Grit
Mfr # 41135
Zoro # G2663871
product price: $0.75
/ea
Sold in multiples of 100 for $75.00
$75.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3/4 in
- Diameter 3/4 in
- Grit 150
- For Use With EDP 41979
- Suitable Holder 41979
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 41135
- Zoro # G2663871
- UPC # 097758411356
- Country of Origin Germany
- Category Sanding Bands
Dimensions
Length | 3/4 in |
Diameter | 3/4 in |
Details
Item | Spiral Band,GSB,150 Grit,7/8"x3/4" |
Grit | 150 |
For Use With | EDP 41979 |
Suitable Holder | 41979 |
Recommended Speed | 18000 to 26000 RPM |
Description
Spiral Band,GSB,150 Grit,7/8 In.x3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Belt Predator 6 X 79 36, 6" W, 79" L, 36 Grit, Predator (71-060079002)
- DYNABRADE Non-Vacuum, Disc Pad, 5" dia. (56180)
- ECONOLINE Nozzle, Pressure Feed (416532)
- DYNABRADE Belt, 80G, 3-1/2"X15-1/2" (90273)
- PFERD 3/4" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 60 Grit (41102)
- PFERD 1-1/2" POLICAP® Abrasive Drum Tapered - Seamless Type - Aluminum Oxide - 60 Grit (46023)
- PFERD 3/4" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 150 Grit (41106)
- PFERD 3/4" x 1/2" x 2-1/2" Spiral Band - Tapered Type, Aluminum Oxide 40 Grit (41350)
- PFERD 3/4" POLICAP® Abrasive Cone - Seamless Type - Aluminum Oxide - 60 Grit (46014)
- PFERD 1-3/4" x 1-1/8" Spiral Band - Cylindrical Type, Aluminum Oxide 80 Grit (41241)
- 3M Cloth Band, 1 in. (7100138141)
- Pferd Sanding Bands