Shop All Abrasive Wheel Adapters
Pferd
7/8" POLICAP® Cone Head - Tapered - 1/4" Shank
Mfr # 42004
Zoro # G2659951
product price: $9.15
/ea
Sold in multiples of 5 for $45.75
$45.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Length (In.) 1-9/16 in
- Diameter 7/8 in
- Max. RPM 12000
- Height 3-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 42004
- Zoro # G2659951
- UPC # 097758420044
- Country of Origin Germany
- Category Abrasive Wheel Adapters
Dimensions
Shank Dia. | 1/4 in |
Length (In.) | 1-9/16 in |
Diameter | 7/8 in |
Height | 3-3/8 in |
Details
Item | Poli-Cone Head,Tapered,7/8" |
Max. RPM | 12000 |
Description
Poli-Cone Head,Tapered,7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/2x1-1/4, AO, 80G, PK5 (66252836405)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, Medium, PK50 (77696007760)
- MIRKA PSA, Autokut Roll, 4.5"x30ft., P120, 1/RL (23-573-120)
- DIABLO PSA Sanding Disc, 5", 80G, PK50 (DCD050080P50G)
- PFERD 1/4" to 1/4-20 Shank Adapter - For Quick Change Flap Discs (45299)
- PFERD 2" to 5/8" Metal adapter (Pair) (84629)
- PFERD POLISTAR-TUBE Drive Arbor - 1/4" Shank for 5mm Star Bore (44063)
- PFERD 5' Threaded Wood Handle - 15/16" Dia., Die Cast Tip (89889)
- PFERD Cartridge Roll Drive Arbor, 1/8" Pilot Diameter - 1" Length, 1/4" Shank (42060)
- PFERD Drive Arbor for POLIVLIES® Cross Buffs - 1/4" Shank x 3" Length - 8-32 Thd. (44830)
- WEILER Adapter 5/8"-11 UNC to 3/8"-24 UNF Nut (7746)
- Pferd Abrasive Wheel Adapters