Shop All Sanding Bands
Pferd
7/8" POLICAP® Abrasive Cone - Seamless Type - Aluminum Oxide - 60 Grit
Mfr # 46017
Zoro # G2659890
Sold in multiples of 10 for $41.50
$41.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3-3/8 in
- Diameter 3/4 in
- Grit 60
- For Use With EDP 42004
- Recommended Speed 12000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 46017
- Zoro # G2659890
- UPC # 097758460170
- Country of Origin Germany
- Category Sanding Bands
Dimensions
Length | 3-3/8 in |
Diameter | 3/4 in |
Details
Item | Poli-Cone,Al/Oxd,60 Grit,7/8"x3-3/8" |
Grit | 60 |
For Use With | EDP 42004 |
Recommended Speed | 12000 RPM |
Suitable Holder | 42004 |
Description
Poli-Cone,Al/Oxd,60 Grit,7/8 In.x3-3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 14x1-1/2x5, CA, 46G, Blue (66253364098)
- MIRKA Abralon 3" Grip Assort (8A-203-AP)
- MIRKA Abranet 9" Grip P240 (9A-223-240)
- NORTON ABRASIVES CutOff Wheel, 23A601-PB25, 7"x.035"x1-1/4" (66252938701)
- PFERD 1-1/2" POLICAP® Abrasive Drum Tapered - Seamless Type - Aluminum Oxide - 60 Grit (46023)
- PFERD 3/4" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 80 Grit (41103)
- PFERD 3/4" to 1/2" Tapered Spiral Band - 2-1/2" Length, Ceramic Oxide CO-COOL, 120 Grit (41391)
- PFERD 3/4" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 150 Grit (41106)
- PFERD 5/16" POLICAP® Abrasive Cone - Seamless Type - Aluminum Oxide - 150 Grit (46009)
- PFERD 3/4" POLICAP® Abrasive Drum Tapered - Seamless Type - Aluminum Oxide - 150 Grit (46021)
- PFERD 3/4" POLICAP® Abrasive Cone - Seamless Type - Aluminum Oxide - 60 Grit (46014)
- Pferd Sanding Bands