Shop All Sanding Bands
Pferd
7/8" POLICAP® Abrasive Cone - Seamless Type - Aluminum Oxide - 150 Grit
Mfr # 46018
Zoro # G2659881
Sold in multiples of 10 for $41.50
$41.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3-3/8 in
- Diameter 3/4 in
- Grit 150
- For Use With EDP 42004
- Recommended Speed 12000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 46018
- Zoro # G2659881
- UPC # 097758460187
- Country of Origin Germany
- Category Sanding Bands
Dimensions
Length | 3-3/8 in |
Diameter | 3/4 in |
Details
Item | Poli-Cone,Al/Oxd,150 Grit,7/8"x3-3/8" |
Grit | 150 |
For Use With | EDP 42004 |
Recommended Speed | 12000 RPM |
Suitable Holder | 42004 |
Description
Poli-Cone,Al/Oxd,150 Grit,7/8 In.x3-3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Sol Rub Drm 1/2 X 2 X 1/4 (50512)
- UNITED ABRASIVES/SAIT Cup Wheel4x2x5811A16PK12 (26000)
- NORTON ABRASIVES Diamond Truing and Dressing Tool, BCPP (66260195018)
- DICO PRODUCTS Cushion Sewn Buffing Wheel 1" thick (7000043)
- PFERD 2" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 40 Grit (41248)
- PFERD 2" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 60 Grit (41250)
- PFERD 3/4" x 1/2" x 2-1/2" Spiral Band - Tapered Type, Aluminum Oxide 40 Grit (41350)
- PFERD 3/4" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 150 Grit (41106)
- PFERD 3/4" POLICAP® Abrasive Drum Tapered - Seamless Type - Aluminum Oxide - 150 Grit (46021)
- PFERD 5/16" POLICAP® Abrasive Cone - Seamless Type - Aluminum Oxide - 60 Grit (46008)
- BOSCH SANDING BANDS 1/4" DIA (6 PCS) (DE438)
- Pferd Sanding Bands