Shop All Depressed Center Wheels
Pferd
7" x 1/4 Grinding Wheel, 5/8-11 Thd. - ZIRKON SG CAST+STEEL - Type 27
Mfr # 61607
Zoro # G3808968
product price: $8.85
/ea
Sold in multiples of 10 for $88.50
$88.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Arbor Size 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 61607
- Zoro # G3808968
- UPC # 097758616072
- Country of Origin Germany
- Category Depressed Center Wheels
Dimensions
Arbor Size | 0 |
Details
Item | Grinding Wheel,T27,7"x1/4" |
Abrasive Wheel Type | Type 27 |
Description
Grinding Wheel,T27,7 In.x1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide Bur, Cylinder, 9 in. (861-3750-60)
- PFERD 2-3/4" PSF Knot Cup Brush - .020 SS Wire, 5/8-11 Thread (ext.) (764268)
- CLE-LINE Carbide Bur, 1850 SM-2 CLE-SM Pointed Cone Bur Double Cut 1/4"x1/4" Solid Carbide Shank (C17570)
- ZORO SELECT Abrasive Roll, 150 ft. L, Very Fine, Brown (05539529346)
- PFERD 61241 5in CC Grind Solid 7/8in A.H. - SGP INOX Victograin-Cool (61241-PFERD)
- PFERD 4-1/2" x 1/8 Grinding Wheel, 7/8" A.H. - SG INOX - Type 27 (61104)
- PFERD 9" x 1/4 Grinding Wheel, 5/8-11 Thd. - SG STEEL - Type 27 (61047)
- PFERD 4-1/2" x 1/8 Grinding Wheel, 5/8-11 Thd. - SG INOX - Type 27 (61113)
- PFERD 6" x 1/4 Grinding Wheel, 7/8" A.H. - SG STEEL - Type 27 (61030)
- PFERD 4" x 1/4 Grinding Wheel, 5/8" A.H. - PSF STEELOX - Type 27 (61000)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T27 A24R 6"x 1/4" x 5/8-11" 24 Grit Alum. Oxide (20076)
- Pferd Depressed Center Wheels