Shop All Depressed Center Wheels
Pferd
7" x 1/4 Grinding Wheel, 5/8-11 Thd. - PSF STEELOX - Type 27
Mfr # 61006
Zoro # G3808800
Sold in multiples of 10 for $134.50
$134.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arbor Size 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 61006
- Zoro # G3808800
- UPC # 097758610063
- Country of Origin Germany
- Category Depressed Center Wheels
Dimensions
Arbor Size | 0 |
Details
Item | Grinding Wheel,Type 27,7" x 1/4" |
Description
Grinding Wheel,Type 27,7 In. x 1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sharpening File, Tri, A/O, Orange/Brn, Med (61463686280)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252843615)
- FLEX-HONE TOOL GB31432 FLEX-HONE, 3.250" (83mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC) (GB31432)
- MAKITA 5" Diamond Cup Wheel, Segmented Rim (A-95009)
- PFERD 6" x 1/8 Grinding Wheel, 7/8" A.H. - SG STEEL - Type 27 (63399)
- PFERD Depressed Center Wheels, Type 27, 9 in Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (61007)
- PFERD 9" x 1/8 Grinding Wheel, 7/8" A.H. - ZIRKON SG CAST+STEEL - Type 27 (63254)
- PFERD 7" x 1/4 Grinding Wheel, 5/8-11 Thd. - SG CAST+STONE - Type 28 (61707)
- PFERD 4-1/2" x 1/8 Grinding Wheel, 5/8-11 Thd. - SG INOX - Type 27 (61113)
- PFERD 9" x 1/4 Grinding Wheel, 5/8-11 Thd. - SG STEEL - Type 27 (61047)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T27 4-1/2"x 3/16" x 7/8" 24 Grit Alum. Oxide (20050)
- Pferd Depressed Center Wheels