Shop All Bench Grinders
Pferd
7" x 1" Vitrified Bench Wheel - 1" A.H., Silicon Carbide, 60 Grit
Mfr # 61791
Zoro # G906372765
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 3600 RPM
- Grinding Wheel Grit 60
- Wheel Bore 1 in
- Dia. (In.) 7
- Thickness 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 61791
- Zoro # G906372765
- UPC # 97758617918
- Country of Origin United States
- Category Bench Grinders
Dimensions
Dia. (In.) | 7 |
Details
Max. RPM | 3600 RPM |
Grinding Wheel Grit | 60 |
Wheel Bore | 1 in |
Thickness | 1 in |
Shape | Flat |
Included Bushings | 3/4 in, 5/8 in, 1/2 in |
Description
CARBIDE type bench grinding wheels are used on hard materials, such as for sharpening tungsten carbide tools.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON 16 ft Tape Measure, 3/4 in Blade (416HV)
- CHANNELLOCK PLIER 16""PUMP CHANNEL LK (460)
- PROTO Ignition Wrench, 1/4 x 7/32 in., 15/60 Deg (J3216)
- PROTO 3/8" Drive, 5/16 in Hex SAE Socket, 6 Points (J7210PF)
- PFERD 8" x 1" Vitrified Bench Wheel - 1-1/4" A.H., Silicon Carbide, 60 Grit (61794)
- PFERD 10" x 1-1/4" Vitrified Bench Wheel - 1-1/4" A.H., Silicon Carbide, 60 Grit (61797)
- PFERD 7" x 1" Vitrified Bench Wheel - 1" A.H., Silicon Carbide, 120 Grit (61793)
- PFERD 10" x 1-1/4" Vitrified Bench Wheel - 1-1/4" A.H., Silicon Carbide, 80 Grit (61798)
- PFERD 7" x 1" Vitrified Bench Wheel - 1" A.H., Silicon Carbide, 80 Grit (61792)
- PFERD 8" x 1" Vitrified Bench Wheel - 1-1/4" A.H., Silicon Carbide, 120 Grit (61796)
- DAYTON Bench Grinder, 10 in Max. Wheel Dia, 1 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (2LKT2)
- Pferd Bench Grinders