Shop All Straight Grinding Wheels
Pferd
7" x 1" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 46 Grit
Mfr # 61755
Zoro # G3810173
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 7"
- Thickness 1"
- Arbor Hole Size 1"
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 61755
- Zoro # G3810173
- UPC # 097758617550
- Country of Origin Germany
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 7" |
Arbor Hole Size | 1" |
Details
Item | Bench Grinding Wheel |
Thickness | 1" |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Max. RPM | 3600 |
Application | Deburring, Work On Edges (Chamfering, Rounding), Sharpening |
Abrasive Grit | 46 |
Description
Vitrified Bench Wheel,Al/Oxd,46 Grit,7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3/8" Coil Spring Brush - .014 CS Wire, 1/4" Shank (82943)
- PFERD 2" Crimped Shank Mtd Wheel Brush - .012 CS Wire, 1/4" Shank (82894)
- ALC ALC Adapter Kit (40086)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 220 Grit Ultra Fine 50 pk (DCD050220H50G)
- PFERD 6" x 1" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 36 Grit (61744)
- PFERD 4" x 1/8" Die Grinder Cut-Off Wheel, 3/8" A.H. - SG STEELOX - Type 1 (69420)
- PFERD 10" x 1-1/4" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 80 Grit (61772)
- PFERD 6" x 1" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 60 Grit (61746)
- PFERD 2" x .045" Die Grinder Cut-Off Wheel, 3/8" A.H. - SG STEELOX - Type 1 (69211)
- PFERD 8" x 1" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 46 Grit (61765)
- PFERD 14" x 2" Vitrified Bench Wheel - 1-1/2" A.H., Aluminum Oxide, 36 Grit (61783)
- Pferd Straight Grinding Wheels