Shop All Straight Grinding Wheels
Pferd
7" x 1" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 36 Grit
Mfr # 61754
Zoro # G3810243
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 7"
- Thickness 1"
- Arbor Hole Size 1"
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 61754
- Zoro # G3810243
- UPC # 097758617543
- Country of Origin United States
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 7" |
Arbor Hole Size | 1" |
Details
Item | Bench Grinding Wheel |
Thickness | 1" |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Max. RPM | 3600 |
Application | Deburring, Work On Edges (Chamfering, Rounding), Sharpening |
Abrasive Grit | 36 |
Description
Vitrified Bench Wheel,Al/Oxd,36 Grit,7
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM 5" x 7/8" Coated Fiber Disc 60 Grit PK50 (86014)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 3/8 x 3/4in, 60G (61463624419)
- WALTER SURFACE TECHNOLOGIES Wide Wheel Brush Knot 4.5"x1/4"x5/8"-11 (13L454)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.0938 in Thick, Aluminum Oxide (08N603)
- PFERD 14" x 2" Vitrified Bench Wheel - 1-1/2" A.H., Aluminum Oxide, 24 Grit (61782)
- PFERD 61002 4-1/2in x 1/4in Grinding Wheel, 7/8in AH A 24 L PSF-INOX - Type 27 (61002-PFERD)
- PFERD 4" x .045" Die Grinder Cut-Off Wheel, 3/8" A.H. - SG STEELOX - Type 1 (69411)
- PFERD 10" x 1" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 24 Grit (61768)
- PFERD 2" x .045" Die Grinder Cut-Off Wheel, 3/8" A.H. - SG STEELOX - Type 1 (69211)
- PFERD 3" x .040" Die Grinder Cut-Off Wheel, 3/8" A.H. - SG STEELOX - Type 1 (69303)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/2x1/2, AO, 80G, PK5 (66252836548)
- Pferd Straight Grinding Wheels