Shop All Cut-Off Wheels
Pferd
7" x .045" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 27
Mfr # 63175
Zoro # G3808721
Sold in multiples of 25 for $129.75
$129.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 46
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 27
- Arbor Hole Size 7/8"
- Diameter 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 63175
- Zoro # G3808721
- UPC # 097758631754
- Country of Origin Germany
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 7/8" |
Diameter | 7" |
Details
Abrasive Grit | 46 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 27 |
Series | Special Line SG-PLUS - A S SGP |
Thickness | 0.045" |
Description
Cut-Off Wheel,Type 27,7" x.045
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Sanding Belt, 1/4" W, 24" L, Surface Conditioning, Aluminum Oxide, Medium, Polivlies (43554)
- NORTON DOOR CONTROLS Norton Clipper 6 in. Coarse Crimped Wire Wheel Brush Brass 4500 rpm 1 pc (70184609161)
- 3M PSA Sanding Disc, Cer, Cloth, 12in, 36G, PK10 (7000120240)
- WEILER Crimped Wire Wheel, 7 Dia, .014 Wire, 2Ah (03100)
- PFERD 9" x 1/8" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 27 (63111)
- PFERD 63550 4-1/2in x .045in Cut-Off Wheel 7/8in AH A46P PSF-INOX Type 1 (63550-PFERD)
- PFERD 20" x 1/4" Cut-Off Wheel, 1" A.H. - N - SGP HD STEEL (66019)
- PFERD 7" x 3/32" Cut-Off Wheel, 7/8" A.H. - SG STEELOX - Type 27 (63207)
- PFERD 4-1/2" x 1/8" Cut-Off Wheel, 5/8-11 Thd. - SG STEEL - Type 27 (63115)
- PFERD 4-1/2" x .040" Cut-Off Wheel, 7/8" A.H. - PSF STEELOX - Type 1 (63540)
- METABO Cutting Wheel 3" x .040" x 3/8" - A60XP Super Slicer (655450000)
- Pferd Cut-Off Wheels