Shop All Cut-Off Wheels
Pferd
7" x .045" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 27
Mfr # 63165
Zoro # G3808819
product price: $4.49
/ea
Sold in multiples of 25 for $112.25
$112.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 46
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 27
- Arbor Hole Size 7/8"
- Diameter 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 63165
- Zoro # G3808819
- UPC # 097758631655
- Country of Origin Spain
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 7/8" |
Diameter | 7" |
Details
Abrasive Grit | 46 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 27 |
Series | Performance Line SG - A S SG |
Thickness | 0.045" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 6 X 1/16 X 1/2 X 1-1/4" 75% 6A2C Plain Diamond Wheel 150 Grit (2403-6502)
- OSBORN Knot Wire Wheel Brush, 6", 0002612200 (0002612200)
- SCOTCH-BRITE Quick Change Disc, 4in, Medium (61500313095)
- DIABLO SandNet 5-1/2 in. L X 3-7/8 in. W Ceramic Blend 220 Grit Ultra Fine Sanding Pad (DNTCAT220H05G)
- PFERD 7" x .045" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 1 (69872)
- PFERD 10" x 3/32" Cut-Off Wheel, 5/8" A.H. - S - SGP HD STEEL (66113)
- PFERD 16" x 3/32" Cut-Off Wheel, 1" A.H. - K - SG CHOP STEELOX (64509)
- PFERD 2" ALUMASTER ARBOR - 3/8" SHANK (20123)
- PFERD Depressed Center Cut-Off Wheel, 0.045 in Thick, Aluminum Oxide (63167)
- PFERD 6" x 3/32" Cut-Off Wheel, 7/8" A.H. - SG STEELOX - Type 27 (63208)
- DEWALT 7" x 3/32" x 5/8"-11 Ceramic Abrasive (DWA8923)
- Pferd Cut-Off Wheels